5/16 in. Stainless Steel Tubing
919 Series 5/16 in. Stainless Steel Tubing
Package Quantity Info:
Foot: 1Product Details
Product Details
- PTFE lines provide excellent chemical compatibility for successful chemical transfer between lines
- Handles extreme temperatures from -100°F to +450°F
- Resists moisture
- Low friction minimizes pressure drops and deposits
- Steam cleanable
- Available with extruded silicone jacket to provide a clean, smooth cover (919J)
- Available with non-marring, abrasion-resistant polyurethane jacket to shield the stainless steel wire reinforcement against wear, fraying and contaminants (919U)
Specifications
- Application:
- Adhesives, Chemical, Compressed Air, Coolant, Hydraulic, Medical Gas
- Collection:
- 919 Series
- Color Finish Name:
- Silver
- Diameter - Inside 1:
- 5/16 in
- Diameter - Outside:
- 23/50 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PTFE
- PipeTubing Size:
- 3/8 in