1/2 in. OD Tube x NPT 316L Stainless Steel Connector
A-lok® 1/2 in. OD Tube x NPT 316L Stainless Steel Connector
Package Quantity Info:
Each: 1 Inner Pack: 30-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-249, ASTM A-269, ASTM A-276
- Clean Bagged:
- No
- Collection:
- A-lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Connector
- IAPMO Listed:
- No
- Length:
- 1-93/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No