1/4 x 1/2 in. Reducing 316 Stainless Steel Compression Connector
A-lok® 1/4 x 1/2 in. Reducing 316 Stainless Steel Compression Connector
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Wide range of corrosion resistant alloys available
- EC79 approved for hydrogen service
- Parker Suparcase™ surface treatment process for superior material hardening
- Hardened ferrules provide leak free connections
- Silver plated nuts provide gall resistance during makeup
Documents
Specifications
- ASME:
- ASME SA-182 316, ASME SA-213, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-249, ASTM A-269, ASTM A-276 Type 316
- Clean Bagged:
- No
- Collection:
- A-lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Connector, Straight, Union
- IAPMO Listed:
- No
- Length:
- 1-31/50 in
- Material:
- Stainless Steel
- Material Type:
- 316
- UL Listed:
- No