This product requires certification to purchase.

24 x 24 x 2 in. Air Filter

Parker Hannifin

Airguard DP® 24 x 24 x 2 in. Air Filter

  • Fast #
  • Part #P0480205
  • Item #10089347
  • Manufacturer Part #0480205
5 out of 5 Customer Rating
Brand image
Parker Hannifin

Airguard DP® 24 x 24 x 2 in. Air Filter

  • Fast #
  • Part #P0480205
  • Item #10089347
  • Manufacturer Part #0480205
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Filtration efficiency: MERV 8
  • Nominal thickness (in.): 1, 2, 4
  • Rated air velocity (FPM): 300 - 500
  • Air flow rates (CFM): 1,000 - 2,000
  • Initial resistances (in.w.g.): 0.25 - 0.55
  • Final resistance (in.w.g.): 1.0-1.2
  • Maximum operating temperatures: 500 °F (260°C)
  • Material of construction: Aluminized steel channel frame with a heavy-duty expanded metal screen; ultrafine micro glass fiber with high-temperature woven scrim backing
  • Requires Certification

Documents


Specifications

Collection:
Airguard DP®
Depth:
2 in
Disposable:
Yes
Filter Type:
Pleated
Height:
24 in
MERV Rating:
8
Material:
Steel
Maximum Temperature:
500
Origin:
Domestic
Product Type:
Air Filter
Size:
24 in x 24 in x 2 in
UL Listed:
Yes
Width:
24 in