3/8 in. Stainless Steel Compression 6000# Ball Valve
B Series 3/8 in. Stainless Steel Compression 6000# Ball Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Free floating ball design provides seat wear compensation
- Micro-finished ball provides a positive seal
- Straight through flow path for minimum pressure drop
- Bi-directional flow
- Wide variety of US customary and SI ports
- Panel mountable
- Adjustable PTFE stem seal can be maintained in-line
- Handle indicates flow direction
- Low operating torques
- Positive handle stops
Specifications
- ASTM:
- ASTM A-276 Type 316, ASTM A-351, ASTM A-479 Type 316
- Clean Bagged:
- No
- Collection:
- B Series
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Length (in):
- 2-1/2 in
- Handle Material:
- Nylon
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PTFE, Nylon, PCTFE, PEEK
- Maximum Temperature:
- 450
- Minimum Temperature:
- -65
- NSF Certified:
- No
- Pressure - High:
- 1500
- Pressure Class:
- 6000#
- Temperature Range:
- Up to 450 Deg F (Up to 232 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2-way
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PCTFE, PEEK, PTFE
- Valve Size:
- 3/8 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No