24 x 24 x 21 in. MERV 12 Bag Air Filter
Clean-Pak™ 24 x 24 x 21 in. MERV 12 Bag Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Filtration efficiency rating: MERV 16, MERV 15 and MERV 12 per ASHRAE Standard 52.2-2017
- Pocket depths (in.): 12, 15, 18, 22, 26, 29, 36
- Construction: Metal header with attached media pockets
- Materials of construction: Triple-layer of high-loft synthetic media with high-efficiency, melt-blown media layer, polypropylene fabric ribbon separators sonic welded inside the pockets controlling pocket inflation, and galvanized steel header and pocket retainers
- Maximum operating temperatures: 190°F (88°C)
- Classified per UL Standard 900 for Flammability
Documents
Specifications
- Collection:
- Clean-Pak™
- Depth:
- 21 in
- Disposable:
- No
- Filter Type:
- Bag
- Height:
- 24 in
- MERV Rating:
- 12
- Material:
- Synthetic Fiber
- Maximum Temperature:
- 190
- Product Type:
- Air Filter
- Size:
- 24 in x 24 in x 21 in
- Width:
- 24 in