1/2 x 3/4 in. Tube x MPT Stainless Steel Connector
CPI™ Series 1/2 x 3/4 in. Tube x MPT Stainless Steel Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Molybdenum disulfide coated nuts for low torque make-up
- Parker Suparcase™ ferrule for superior corrosion resistant
- Single ferrule for easy makeup
- Hardened ferrules provide optimum performance
Specifications
- ASME:
- ASME SA-182 316, ASME SA-213, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-249, ASTM A-269, ASTM A-276 Type 316
- Application:
- Chemical Processing, Oil and Gas, Pulp and Paper, Refining
- Clean Bagged:
- No
- Collection:
- CPI™ Series
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Connector, Reducing
- IAPMO Listed -:
- No
- Length:
- 1-99/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - High:
- 10000
- Temperature Range:
- -425 to 1200 Deg F (-255 to 649 Deg C)
- UL Listed:
- No