This product requires certification to purchase.

1/4 x 1/8 in. OD Tube x FPT Stainless Steel Connector

Parker Hannifin

CPI™ Series 1/4 x 1/8 in. OD Tube x FPT Stainless Steel Connector

  • Fast #
  • Part #P42GBZSS
  • Item #496284
  • Manufacturer Part #4-2GBZ-SS
3.2 out of 5 Customer Rating
Brand image
Parker Hannifin

CPI™ Series 1/4 x 1/8 in. OD Tube x FPT Stainless Steel Connector

  • Fast #
  • Part #P42GBZSS
  • Item #496284
  • Manufacturer Part #4-2GBZ-SS
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Single ferrule for easy makeup
  • Molybdenum disulfide coated nuts for low torque make-up
  • Parker Suparcase™ ferrule for superior corrosion resistant
  • Hardened ferrules provide optimum performance
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182 316, ASME SA-213, ASME SA-479
ASTM:
ASTM A-213, ASTM A-249, ASTM A-269, ASTM A-276 Type 316
Clean Bagged:
No
Collection:
CPI™ Series
End Connection 1:
OD Tube
End Connection 2:
FNPT
End Connections:
OD Tube x FNPT
Fitting Size 1:
1/4
Fitting Size 2:
1/8
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Connector, Reducing
Length:
1-23/100
Material:
Stainless Steel
Material Type:
316