1/4 x 1/8 in. OD Tube x MNPT 316 Stainless Steel 90 Degree Male Reducing Single Ferrule Elbow
CPI™ Series 1/4 x 1/8 in. OD Tube x MNPT 316 Stainless Steel 90 Degree Male Reducing Single Ferrule Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Single ferrule for easy makeup
- Molybdenum disulfide coated nuts for low torque make-up
- Parker Suparcase™ ferrule for superior corrosion resistant
- Hardened ferrules provide optimum performance
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B31.1, ASME B31.3, ASME SA-182, ASME SA-213, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-213, ASTM A-249, ASTM A-269, ASTM A-276 Type 316, ASTM A-351, ASTM A-479
- Application:
- Chemical, Food and Beverage, Nuclear, Oil and Gas, Petrochemical, Power
- Clean Bagged:
- No
- Collection:
- CPI™ Series
- Elbow Degree:
- 90
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/8
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Elbow, Reducer
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -425
- NSF Certified:
- No
- Pressure - High:
- 10000
- UL Listed:
- No