3/8 in. OD Tube Nut
CPI™ Series 3/8 in. OD Tube Nut
Package Quantity Info:
Each: 1 Inner Pack: 100-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Single ferrule for easy makeup
- Molybdenum disulfide coated nuts for low torque make-up
- Parker Suparcase™ ferrule for superior corrosion resistant
- Hardened ferrules provide optimum performance
Specifications
- Collection:
- CPI™ Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 3/8 in
- Fitting Type:
- Nut
- Material:
- Stainless Steel
- Material Type:
- 316