3/8 x 2-23/50 in. OD Tube Bulkhead Global 316 Stainless Steel Union
CPI™ Series 3/8 x 2-23/50 in. OD Tube Bulkhead Global 316 Stainless Steel Union
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- CPI™ Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Bulkhead, Straight, Union
- IAPMO Listed:
- No
- Length:
- 2-23/50
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No