This product requires certification to purchase.

5/8 in. Forged Brass Full Port Male Sweat 700# Ball Valve

Parker Hannifin

EBVP-PZK Series 5/8 in. Forged Brass Full Port Male Sweat 700# Ball Valve

  • Fast #
  • Part #P502162
  • Item #7514986
  • Manufacturer Part #502162
4.7 out of 5 Customer Rating
Brand image
Parker Hannifin

EBVP-PZK Series 5/8 in. Forged Brass Full Port Male Sweat 700# Ball Valve

  • Fast #
  • Part #P502162
  • Item #7514986
  • Manufacturer Part #502162
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
EBVP-PZK Series
End Connection 1:
Male Sweat
End Connection 2:
Male Sweat
End Connections:
Male Sweat x Male Sweat
Height:
2-7/50 in
Length:
6-1/2 in
Material:
Forged Brass
Maximum Temperature:
248
NSF Certified:
No
Pressure - Maximum:
700 psig
Temperature Range:
-40 Up to 385 Deg F
UL Listed:
Yes
UPC:
687472813125
Valve Size:
5/8 in
Valve Type:
Ball Valve
Weight:
0.725 lb