7/8 in. Forged Brass Full Port Male Sweat 700# Ball Valve
EBVP-PZK Series 7/8 in. Forged Brass Full Port Male Sweat 700# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 28-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- EBVP-PZK Series
- End Connection 1:
- Male Sweat
- End Connection 2:
- Male Sweat
- End Connections:
- Male Sweat x Male Sweat
- Height:
- 2-63/100
- Length:
- 7-1/4
- Material:
- Forged Brass
- Maximum Temperature:
- 248
- NSF Certified:
- No
- Pressure - Maximum:
- 700 psig
- Temperature Range:
- -40 Up to 385 Deg F
- UL Listed:
- Yes
- UPC:
- 687472046127
- Valve Size:
- 7/8 in
- Valve Type:
- Ball Valve
- Weight:
- 1.405