1/4 x 1/8 x 1-11/50 in. OD Tube x NPTF Steel Reducing Connector
FTX Series 1/4 x 1/8 x 1-11/50 in. OD Tube x NPTF Steel Reducing Connector
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Documents
Specifications
- Collection:
- FTX Series
- End Connection 1:
- OD Tube
- End Connection 2:
- NPTF
- End Connections:
- OD Tube x NPTF
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/8
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Connector, Reducing
- Length:
- 1-11/50
- Material:
- Steel