This product requires certification to purchase.

12 x 16 x 1 in. MERV 8 Pleated Air Filter

Parker Hannifin

Hi-E 40® 12 x 16 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #P5266880247
  • Item #10279264
  • Manufacturer Part #5266880247
4.6 out of 5 Customer Rating
Brand image
Parker Hannifin

Hi-E 40® 12 x 16 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #P5266880247
  • Item #10279264
  • Manufacturer Part #5266880247
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Resistant to moisture and microbial growth
  • Extremely low pressure drop and high dust-holding capacity
  • Pleats hold together even when wet, preventing delaminating, excessive buckling, collapsing, racking, warping, and bending
  • Available in a wide range of air flow rates and sizes to meet the unique requirements of customers' systems
  • Low initial resistance contributes to energy savings
  • Performs to MERV 8 mechanical efficiency before and after filter conditioning
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
16 in
Size
12 in x 16 in x 1 in
Width
12 in
Characteristics & Features
Collection
Hi-E 40®
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter