20 x 30 x 2 in. MERV 8 Disposable Pleated Air Filter
Hi-E® 40 20 x 30 x 2 in. MERV 8 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Residential
- Commercial
- Industrial
- ASHRAE MERV 7 rated
- Perfect for use as a prefilter or stand-alone filter
- Medium efficiency, self-supporting pleated air filter
- Easy to install
- Mechanical efficiency: MERV 8
- Nominal thickness (in.): 1, 2, 4, 6
- Rated air velocity (fpm): 300–625
Documents
Specifications
- Collection:
- Hi-E® 40
- Depth:
- 2
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 30
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Material Type:
- Polyester
- Maximum Temperature:
- 225
- Origin:
- Domestic
- Product Type:
- Air Filter
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Size:
- 20 in x 30 in x 2 in
- UL Listed:
- Yes
- UPC:
- 049403420664
- Width:
- 20