24 x 24 x 1 in. MERV 8 Disposable Pleated Air Filter
Hi-E® 40 24 x 24 x 1 in. MERV 8 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Medium efficiency
- For use in residential, commercial and industrial applications
- ASHRAE MERV 7 rated
- Perfect for use as a prefilter or stand-alone filter
Documents
Specifications
- Collection:
- Hi-E® 40
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 24 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Material Type:
- Polyester
- Maximum Temperature:
- 225
- Origin:
- Domestic
- Product Type:
- Air Filter
- Size:
- 24 in x 24 in x 1 in
- UL Listed:
- Yes
- Width:
- 24 in