This product requires certification to purchase.

20 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter

This product has been replaced by

No image available
Parker Hannifin 20 x 20 x 1 in. Pleated Air Filter
Manufacturer Part #0474403
Parker Hannifin

Key Pleat™ 20 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5251304816
  • Item #4467892
  • Manufacturer Part #5251304816
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Parker Hannifin 20 x 20 x 1 in. Pleated Air Filter
Manufacturer Part #0474403
Parker Hannifin

Key Pleat™ 20 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5251304816
  • Item #4467892
  • Manufacturer Part #5251304816
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Austin, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Filtration efficiency: MERV 8
  • Requires Certification

Documents


Specifications

Collection:
Key Pleat™
Depth:
1 in
Disposable:
No
Filter Type:
Pleated
Height:
20 in
MERV Rating:
8
Material:
Synthetic Fiber
Material Type:
Polyester
Maximum Temperature:
150
Origin:
Domestic
Product Type:
Air Filter
Size:
20 in x 20 in x 1 in
UL Listed:
Yes
UPC:
049403048165
Width:
20 in