20 x 30 x 1 in. MERV 8 Disposable Pleated Air Filter
This product has been replaced by
Manufacturer Part #0474732
Key Pleat™ 20 x 30 x 1 in. MERV 8 Disposable Pleated Air Filter
Product Details
Product Details
Documents
Specifications
- Collection:
- Key Pleat™
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 30
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Maximum Temperature:
- 150
- Product Type:
- Air Filter
- Size:
- 20 in x 30 in x 1 in
- Width:
- 20