This product requires certification to purchase.

10 x 24 x 1 in. Disposable Panel Air Filter

Parker Hannifin

Model P312 10 x 24 x 1 in. Disposable Panel Air Filter

  • Fast #
  • Part #P5042193712
  • Item #9579014
  • Manufacturer Part #5042193712
5 out of 5 Customer Rating
Brand image
Parker Hannifin

Model P312 10 x 24 x 1 in. Disposable Panel Air Filter

  • Fast #
  • Part #P5042193712
  • Item #9579014
  • Manufacturer Part #5042193712
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Improved aerodynamics reduce restriction to air flow
  • Safe, easy, fast installation
  • Larger effective filtering surface area
  • Wide selection of standard sizes
  • Classified per UL Standard 900 for flammability
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
24 in
Size
10 in x 24 in x 1 in
Width
10 in
Characteristics & Features
Collection
Model P312
Disposable
Yes
Filter Type
Panel
Material
Plastic, Synthetic Fiber
Material Type
Polyester
MERV Rating
5
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CHROMIUM,STYRENE, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, AND LEAD, WHICH AREKNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS AND OTHER REPRODUCTIVE HARM. FOR MOREINFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Origin
Domestic
UL Listed
Yes
UPC
049403492241