This product requires certification to purchase.

16 x 24 x 2 in. Disposable Panel Air Filter

Parker Hannifin

Model P312 16 x 24 x 2 in. Disposable Panel Air Filter

  • Fast #
  • Part #P5042293794
  • Item #9579058
  • Manufacturer Part #5042293794
5 out of 5 Customer Rating
Brand image
Parker Hannifin

Model P312 16 x 24 x 2 in. Disposable Panel Air Filter

  • Fast #
  • Part #P5042293794
  • Item #9579058
  • Manufacturer Part #5042293794
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Improved aerodynamics reduce restriction to air flow
  • Safe, easy, fast installation
  • Larger effective filtering surface area
  • Wide selection of standard sizes
  • Classified per UL Standard 900 for flammability
  • Requires Certification

Documents


Specifications

Collection:
Model P312
Depth:
2
Disposable:
Yes
Filter Type:
Panel
Height:
24
MERV Rating:
5
Material:
Plastic, Synthetic Fiber
Material Type:
Polyester
Maximum Temperature:
200
Origin:
Domestic
Product Type:
Air Filter
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CHROMIUM,STYRENE, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, AND LEAD, WHICH AREKNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS AND OTHER REPRODUCTIVE HARM. FOR MOREINFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Size:
16 in x 24 in x 2 in
UL Listed:
Yes
UPC:
049403032584
Width:
16