This product requires certification to purchase.

20 x 21 x 1 in. MERV 4 Disposable Panel Air Filter

Parker Hannifin

Model P312 20 x 21 x 1 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #P5039451369
  • Item #5164897
  • Manufacturer Part #5039451369
4.7 out of 5 Customer Rating
Brand image
Parker Hannifin

Model P312 20 x 21 x 1 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #P5039451369
  • Item #5164897
  • Manufacturer Part #5039451369
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
21 in
Size
20 in x 21 in x 1 in
Width
20 in
Characteristics & Features
Collection
Model P312
Disposable
Yes
Filter Type
Panel
Material
Polyester
Material Type
Polyester
MERV Rating
5
Electrical & Operational Information
Maximum Temperature
200