This product requires certification to purchase.

20 x 23 x 1 in. MERV 4 Disposable Air Filter

Parker Hannifin

Model P312 20 x 23 x 1 in. MERV 4 Disposable Air Filter

  • Fast #
  • Part #P5039451378
  • Item #5165150
  • Manufacturer Part #5039451378
5 out of 5 Customer Rating
Brand image
Parker Hannifin

Model P312 20 x 23 x 1 in. MERV 4 Disposable Air Filter

  • Fast #
  • Part #P5039451378
  • Item #5165150
  • Manufacturer Part #5039451378
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Model P312
Depth:
1 in
Disposable:
Yes
Height:
23 in
MERV Rating:
4
Material:
Plastic, Synthetic Fiber
Material Type:
Polyester
Product Type:
Air Filter
Size:
20 in x 23 in x 1 in
Width:
20 in