20 x 25 x 1 in. MERV 4 Disposable Panel Air Filter
Model P312 20 x 25 x 1 in. MERV 4 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Improved aerodynamics reduce restriction to air flow
- Safe, easy, fast installation
- Larger effective filtering surface area
- Wide selection of standard sizes
- Classified per UL standard 900 for flammability
- Our long standing excellence in providing durable, top performing disposable filters is applied to the manufacturing of poly fiber P312 filters
- P-312 filters can be used as replacement for F-312 fiberglass filters
- Ideally suited for residential, commercial, or light industrial use, the polyester media was developed for situations where synthetic media products are best suited
- The P312 frame is produced using post consumer materials
- The unique monobond pinch frame concept involves a one-piece frame sealed to the media under heat and pressure
Documents
Specifications
- Collection:
- Model P312
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 25
- MERV Rating:
- 4
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Poly Fiber, Polyester
- Maximum Temperature:
- 200
- Origin:
- Domestic
- Product Type:
- Panel Filter
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CHROMIUM,STYRENE, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, AND LEAD, WHICH AREKNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS AND OTHER REPRODUCTIVE HARM. FOR MOREINFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- Size:
- 20 in x 25 in x 1 in
- UL Listed:
- Yes
- UPC:
- 049403015051
- Width:
- 20