This product requires certification to purchase.

5/8 Coupling PZKPR-C10

Parker Hannifin

Parker ZoomLock 5/8 Coupling PZKPR-C10

  • Fast #
  • Part #P777136
  • Item #9198470
  • Manufacturer Part #777136
5 out of 5 Customer Rating
Brand image
Parker Hannifin

Parker ZoomLock 5/8 Coupling PZKPR-C10

  • Fast #
  • Part #P777136
  • Item #9198470
  • Manufacturer Part #777136
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 5760
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • No press tool or jaws needed
  • Fast and easy install
  • Cleaner system installs
  • Secure, leak-free connections
  • Parker ZoomLock Push is a tool-free design that allows the contractor to successfully make leak-free connections without the use of a brazing torch or other tools.
  • ZoomLock Push reduces installation costs, is more repeatable than brazing, improves system cleanliness, and creates secure leak-free tube connections without requiring press tools for installation.
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Characteristics & Features
Clean Bagged
Yes
Collection
Parker ZoomLock
Fitting Type
Coupling
Material
Brass
Warranty & Product Information
Type
P777136
UPC
687472821786