36 x 30 x 1 in. Roll Air Filter
Permalast® 36 x 30 x 1 in. Roll Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for tough duty installations or where heavy concentrations of large particulate are present
Documents
Specifications
- Collection:
- Permalast®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Roll
- Height:
- 30 in
- MERV Rating:
- 5
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 220
- Origin:
- Domestic
- Product Type:
- Air Filter
- Size:
- 36 in x 30 in x 1 in
- UL Listed:
- Yes
- Width:
- 36 in