1/4 x 4-19/50 in. Liquid Line Filter Dryer
PF Series 1/4 x 4-19/50 in. Liquid Line Filter Dryer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Also used as Propane and LP filter
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Capacity:
- 200 lb
- Collection:
- PF Series
- Diameter:
- 2-19/50
- End Connection 1:
- Male Flare
- End Connection 2:
- Male Flare
- End Connections:
- Male Flare
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Length:
- 4-19/50
- Material:
- Steel, Nickel
- Pressure - Maximum:
- 500 psig
- Product Type:
- Liquid Line Filter Drier
- Refrigerant:
- R-32
- UL Listed:
- Yes
- UPC:
- 687472683179