3/8 in. OD Tube Brass Sleeve
Poly-Tite® 3/8 in. OD Tube Brass Sleeve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Poly-Tite®
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 3/8 in
- Fitting Type:
- Sleeve
- Material:
- Brass
- Temperature Range:
- Up to 150 Deg F