This product requires certification to purchase.

16 x 20 x 2 in. MERV 13 Disposable Pleated Air Filter

Parker Hannifin

Puro-green 13™ 16 x 20 x 2 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #P5265288666
  • Item #4378414
  • Manufacturer Part #5265288666
4.8 out of 5 Customer Rating
Brand image
Parker Hannifin

Puro-green 13™ 16 x 20 x 2 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #P5265288666
  • Item #4378414
  • Manufacturer Part #5265288666
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Filtration efficiency: MERV 13
  • Requires Certification

Documents


Specifications

Collection:
Puro-green 13™
Depth:
2 in
Disposable:
No
Filter Type:
Pleated
Height:
20 in
MERV Rating:
13
Material:
Synthetic Fiber
Material Type:
Polyester
Maximum Temperature:
225
Origin:
Domestic
Product Type:
Air Filter
Size:
16 in x 20 in x 2 in
UL Listed:
Yes
Width:
16 in