This product requires certification to purchase.

20 x 20 x 2 in. MERV 13 Disposable Pleated Air Filter

Parker Hannifin

Puro-green 13™ 20 x 20 x 2 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #P5265294343
  • Item #4378416
  • Manufacturer Part #5265294343
4 out of 5 Customer Rating
Brand image
Parker Hannifin

Puro-green 13™ 20 x 20 x 2 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #P5265294343
  • Item #4378416
  • Manufacturer Part #5265294343
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Filtration efficiency: MERV 13
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Height
20 in
Size
20 in x 20 in x 2 in
Width
20 in
Characteristics & Features
Collection
Puro-green 13™
Disposable
No
Filter Type
Pleated
Material
Synthetic Fiber
Material Type
Polyester
MERV Rating
13
Electrical & Operational Information
Maximum Temperature
225
Warranty & Product Information
Origin
Domestic
Product Type
Air Filter
UL Listed
Yes