20 x 25 x 2 in. MERV 13 Disposable Pleated Air Filter
Puro-green 13™ 20 x 25 x 2 in. MERV 13 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Filtration efficiency: MERV 13
Documents
Specifications
- Collection:
- Puro-green 13™
- Depth:
- 2
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 25
- MERV Rating:
- 13
- Material:
- Synthetic Fiber
- Material Type:
- Polyester
- Maximum Temperature:
- 225
- Origin:
- Domestic
- Product Type:
- Air Filter
- Size:
- 20 in x 25 in x 2 in
- UL Listed:
- Yes
- Width:
- 20