14 x 25 x 1 in. MERV 13 Disposable Pleated Air Filter
Puro-green 14 x 25 x 1 in. MERV 13 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Filtration efficiency: MERV 13
Documents
Specifications
- Collection:
- Puro-green
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 25
- MERV Rating:
- 13
- Material:
- Synthetic
- Material Type:
- Polyester
- Maximum Temperature:
- 225
- Origin:
- Domestic
- Product Type:
- Pleated Air Filter
- Size:
- 14 in x 25 in x 1 in
- UL Listed:
- Yes
- Width:
- 14