16 x 25 x 2 in. MERV 13 Disposable Pleated Air Filter
Puro-green® 16 x 25 x 2 in. MERV 13 Disposable Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Filtration efficiency: MERV 13
- Nominal thickness (in.): 1, 2, 4
- Rated air velocity (fpm): 492
- Air flow rates (cfm): 210-2,170
- Initial resistances (in.w.g.): 0.30-0.43
- Final resistance (in.w.g.): 1.0
- Maximum operating temperatures: 200 °F (93 °C)
- Material of construction: Heavy-duty, moisture-resistant beverage board frame; rust-resistant, expanded metal support grid made of galvanized steel
- Classified per UL Standard 900 for flammability
Documents
Specifications
- Collection:
- Puro-green®
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 25 in
- MERV Rating:
- 13
- Material:
- Synthetic Fiber
- Material Type:
- Polyester
- Maximum Temperature:
- 225
- Origin:
- Domestic
- Product Type:
- Air Filter
- Size:
- 16 in x 25 in x 2 in
- UL Listed:
- Yes
- Width:
- 16 in