This product requires certification to purchase.

16 x 25 x 2 in. MX40 Pleated Filter

Parker Hannifin

Purolator® 16 x 25 x 2 in. MX40 Pleated Filter

  • Fast #
  • Part #P0450202
  • Item #11751603
  • Manufacturer Part #0450202
3.9 out of 5 Customer Rating
Brand image
Parker Hannifin

Purolator® 16 x 25 x 2 in. MX40 Pleated Filter

  • Fast #
  • Part #P0450202
  • Item #11751603
  • Manufacturer Part #0450202
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pleated Air Filter
  • Requires Certification

Specifications

Collection:
Purolator®
Depth:
1-3/4
Filter Type:
Pleated
Material:
Steel
Type:
P0450202