1/2 in. Fiberglass and Plastic Clip
Transair® 1/2 in. Fiberglass and Plastic Clip
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Adjustable:
- No
- Application:
- Aluminum Pipe
- Collection:
- Transair®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 2-7/16 in
- IAPMO Listed:
- No
- Length:
- 1-3/16 in
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyamide
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Product Type:
- Clip
- UL Listed:
- UL 94V-2
- Width:
- 1-3/16 in