1-1/2 in. Male Threaded x NPT NBR and Brass Pipe Connector
Transair® 1-1/2 in. Male Threaded x NPT NBR and Brass Pipe Connector
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- Clean Bagged:
- No
- Collection:
- Transair®
- End Connection 1:
- Male Threaded
- End Connection 2:
- NPT
- End Connections:
- Male Threaded x NPT
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Connector
- IAPMO Listed:
- No
- ISO:
- ISO 8573, ISO 9001
- Material:
- Brass, Rubber
- Material Type:
- NBR
- Minimum Temperature:
- -4
- NSF Certified:
- No
- Pressure - Maximum:
- 232 psi
- UL Listed:
- No