This product requires certification to purchase.

3 in. Stainless Steel 45 Degree Elbow

Parker Hannifin

Transair® 3 in. Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #PRX12L100
  • Item #7590037
  • Manufacturer Part #RX12 L1 00
4.8 out of 5 Customer Rating
Brand image
Parker Hannifin

Transair® 3 in. Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #PRX12L100
  • Item #7590037
  • Manufacturer Part #RX12 L1 00
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Quick connection technology
  • Modular & reusable
  • Corrosion resistant
  • Optimum flow rate
  • 100% recyclable
  • Faster installation
  • Lower installation costs
  • Immediate pressurization
  • 10-year warranty
  • Requires Certification

Documents


Specifications

Application:
Chemical, Compressed Air, Industrial, Inert Gases, Vacuum
Collection:
Transair®
Elbow Degree:
45°
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
Material:
Stainless Steel
Pressure - High:
145