1/2 in. Threaded Plastic 90 Degree Elbow
Transair® 6602 Series 1/2 in. Threaded Plastic 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Quick connection technology
- Modular and reusable
- Corrosion resistant
- Full-bore design
- Optimum flow rate
- 100% recyclable
- Faster installation
- Lower installation costs
Documents
Specifications
- Application:
- Compressed Air, Vacuum, Industrial
- Clean Bagged:
- No
- Collection:
- Transair® 6602 Series
- Elbow Degree:
- 90
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polyamide
- Maximum Temperature:
- 185
- Minimum Temperature:
- -4
- NSF Certified:
- No
- UL Listed:
- UL 94HB