This product requires certification to purchase.

7/8 in. ID Tube Plastic Tee

Parker Hannifin

Transair® 7/8 in. ID Tube Plastic Tee

  • Fast #
  • Part #P66042500
  • Item #7590021
  • Manufacturer Part #6604 25 00
3.1 out of 5 Customer Rating
Brand image
Parker Hannifin

Transair® 7/8 in. ID Tube Plastic Tee

  • Fast #
  • Part #P66042500
  • Item #7590021
  • Manufacturer Part #6604 25 00
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Quick connection technology
  • Modular and reusable
  • Corrosion resistant
  • Full-bore design
  • Optimum flow rate
  • 100% recyclable
  • Faster installation
  • Lower installation costs
  • Immediate pressurization
  • Lightweight
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.9
Application:
Compressed Air, Inert Gas, Vacuum
Clean Bagged:
No
Collection:
Transair®
End Connection 1:
ID Tube
End Connection 2:
ID Tube
End Connection 3:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fitting Size 1:
7/8 in
Fitting Size 2:
7/8 in
Fitting Size 3:
7/8 in
Fitting Sizes:
7/8 in
Fitting Type:
Straight Tee
IAPMO Listed:
No
ISO:
ISO 9001, ISO 8573
Material:
Plastic
Material Type:
Polyamide
Maximum Temperature:
140
Minimum Temperature:
-4
NSF Certified:
No
Pressure - Maximum:
232 psi