7/8 x 1/2 in. ID Plastic In-Line Reducer
Transair® 7/8 x 1/2 in. ID Plastic In-Line Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B31.1, ASME 31.9
- Clean Bagged:
- No
- Collection:
- Transair®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 16-1/2 in
- End Connection 1:
- ID Tube
- End Connection 2:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 7/8 in x 1/2 in
- Fitting Type:
- Reducer
- ISO:
- ISO 8573
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 185
- NSF Certified:
- No
- Pressure - Maximum:
- 232 psi