This product requires certification to purchase.

1/2 in. Flare x MNPT 316 Stainless Steel Adapter

Parker Hannifin

Triple-Lok® 1/2 in. Flare x MNPT 316 Stainless Steel Adapter

  • Fast #
  • Part #P88FTXSS
  • Item #4253740
  • Manufacturer Part #8-8 FTX-SS
4.2 out of 5 Customer Rating
Brand image
Parker Hannifin

Triple-Lok® 1/2 in. Flare x MNPT 316 Stainless Steel Adapter

  • Fast #
  • Part #P88FTXSS
  • Item #4253740
  • Manufacturer Part #8-8 FTX-SS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Easily adaptable to inch tube, metric tube and hose giving it worldwide acceptance
  • Vast selection of port end options, including SAE straight thread O-ring boss (ORB), NPTF, BSPP-ED, BSPP-O-ring retaining ring (ORR), BSPP, BSPT, ISO 6149, metric-O-ring retaining ring (ORR), and metric-ED
  • Parker’s robust port stud on adjustable ports is manufactured with a longer locknut virtually eliminating washer damage and potential leaks, as well as making assembly virtually mistake-proof
  • This feature improves customer internal efficiencies and reduces rework costs resulting from backup washer damage commonly seen with traditional SAE adjustable port ends in the market
  • Steel fittings come standard with ToughShield Plus plating which substantially exceeds the SAE corrosion hour requirements for red rust, lasting up to 3,000 hours without red rust as found by an independent test facility (tested to ASTM B117/ISO 9227)
  • This enhanced performance provides customers with a competitive advantage through less downtime and extended equipment life, leading to increased revenues and reduced warranty costs
  • Stainless steel nuts have a coating to prevent galling
  • Available in steel, stainless steel, and brass in sizes 1/8” - 2 1/2” with working pressures up to 7500 psi
  • Requires Certification

Documents


Specifications

Application:
Agriculture, Construction, Marine, Military, Industrial
Clean Bagged:
No
Collection:
Triple-Lok®
End Connection 1:
Male JIC 37° Flare
End Connection 2:
MNPT
End Connections:
Male JIC 37° Flare x MNPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter, Straight
IAPMO Listed:
No
Length:
1-79/100 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No