1/2 in. OD ACR Copper Press Cap
ZoomLock® 1/2 in. OD ACR Copper Press Cap
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 150 Pallet: 3000-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Less equipment and no gas needed
- Safer conditions, no fire hazards
- No hot work permits required
- More environmentally friendly
- No solder related quality issues
- More flexible access to job sites
- No need to nitrogen purge
Documents
Specifications
- Clean Bagged:
- Yes
- Collection:
- ZoomLock®
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Wrot Copper
- Material Type:
- HNBR
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 2100 psi
- UL Listed:
- UL 109
- UPC:
- 687472823858