This product requires certification to purchase.

1/4 in. OD ACR Copper Press Slip Coupling

Parker Hannifin

ZoomLock® 1/4 in. OD ACR Copper Press Slip Coupling

  • Fast #
  • Part #P870550
  • Item #9198554
  • Manufacturer Part #870550
5 out of 5 Customer Rating
Brand image
Parker Hannifin

ZoomLock® 1/4 in. OD ACR Copper Press Slip Coupling

  • Fast #
  • Part #P870550
  • Item #9198554
  • Manufacturer Part #870550
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 200 Pallet: 4000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Less equipment and no gas needed
  • Safer conditions, no fire hazards
  • No hot work permits required
  • More environmentally friendly
  • No solder related quality issues
  • More flexible access to job sites
  • No need to nitrogen purge
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.5
ASTM:
ASTM B-280, ASTM B-743, ASTM B-88, ASTM G-85
Clean Bagged:
No
Collection:
ZoomLock®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Coupling
IAPMO Listed:
No
Length:
3-27/50 in
Material:
Copper
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
2100 psi
UL Listed:
UL 109/UL 1963
UPC:
687472822745