This product requires certification to purchase.

1/4 x 1-89/100 in. Push 4355 psi Brass Coupling

Parker Hannifin

ZoomLock® 1/4 x 1-89/100 in. Push 4355 psi Brass Coupling

  • Fast #
  • Part #P777100
  • Item #9198519
  • Manufacturer Part #777100
3.9 out of 5 Customer Rating
Brand image
Parker Hannifin

ZoomLock® 1/4 x 1-89/100 in. Push 4355 psi Brass Coupling

  • Fast #
  • Part #P777100
  • Item #9198519
  • Manufacturer Part #777100
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 3840
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Less equipment and no gas needed
  • Safer conditions, no fire hazards
  • No hot work permits required
  • More environmentally friendly
  • No solder related quality issues
  • More flexible access to job sites
  • No need to nitrogen purge
  • Requires Certification

Specifications

ANSI:
ANSI 15, ANSI 31.5
ASME:
ASME B31.5
ASTM:
ASTM B-280
Collection:
ZoomLock®
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Coupling
Length:
1-89/100 in
Material:
Brass
Pressure - Maximum:
4355 psi
Pressure Class:
870#
UL Listed:
UL 109/UL 207
UPC:
687472821069