1-1/8 in. OD ACR Copper Press 90° Street Elbow
ZoomLock® 1-1/8 in. OD ACR Copper Press 90° Street Elbow
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 60 Pallet: 1200-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- Yes
- Collection:
- ZoomLock®
- Elbow Degree:
- 90
- End Connection 1:
- Male Sweat
- End Connection 2:
- Press
- End Connections:
- Male Sweat x Press
- FM Approved:
- No
- Fitting Size 1:
- 1-1/8
- Fitting Size 2:
- 1-1/8
- Fitting Sizes:
- 1-1/8 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Wrot Copper
- Material Type:
- HNBR
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi
- UL Listed:
- UL 109/UL 1963
- UPC:
- 687472766100