1-1/8 in. Slip Copper Coupling with HNBR O-Ring
This product has been replaced by
Manufacturer Part #870557
ZoomLock™ 1-1/8 in. Slip Copper Coupling with HNBR O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 24-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- ZoomLock™
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fitting Size 1:
- 1-1/8 in
- Fitting Size 2:
- 1-1/8 in
- Fitting Sizes:
- 1-1/8 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Length:
- 2-77/100 in
- Material:
- Copper
- Material Type:
- HNBR
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 687472174493