This product requires certification to purchase.

1-3/8 in. Press Copper 45 Degree Elbow

Parker Hannifin

ZoomLock® 1-3/8 in. Press Copper 45 Degree Elbow

  • Fast #
  • Part #P871399
  • Item #9318295
  • Manufacturer Part #871399
4.4 out of 5 Customer Rating
Brand image
Parker Hannifin

ZoomLock® 1-3/8 in. Press Copper 45 Degree Elbow

  • Fast #
  • Part #P871399
  • Item #9318295
  • Manufacturer Part #871399
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Less equipment and no gas needed
  • Safer conditions, no fire hazards
  • No hot work permits required
  • More environmentally friendly
  • No solder related quality issues
  • More flexible access to job sites
  • No need to nitrogen purge
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1-3/8 in
Fitting Size 2
1-3/8 in
Fitting Sizes
1-3/8 in
Characteristics & Features
Collection
ZoomLock®
Fitting Type
Elbow
Material
Copper
Material Type
HNBR
Warranty & Product Information
ASME
ASME B31.5
ASTM
ASTM B-280, ASTM B-743, ASTM B-88
UL Listed
Yes
UPC
687472825098