This product requires certification to purchase.

3/8 in. OD ACR Copper Press 45° Elbow

Parker Hannifin

ZoomLock® 3/8 in. OD ACR Copper Press 45° Elbow

  • Fast #
  • Part #P871402
  • Item #9198535
  • Manufacturer Part #871402
4.7 out of 5 Customer Rating
Brand image
Parker Hannifin

ZoomLock® 3/8 in. OD ACR Copper Press 45° Elbow

  • Fast #
  • Part #P871402
  • Item #9198535
  • Manufacturer Part #871402
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 180 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    50  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
Yes
Collection:
ZoomLock®
Elbow Degree:
45
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
3/8
Fitting Size 2:
3/8
Fitting Sizes:
3/8 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Wrot Copper
Material Type:
HNBR
Maximum Temperature:
300
NSF Certified:
No
Pressure - Maximum:
700 psi
Type:
P871402
UPC:
687472766162