This product requires certification to purchase.

7/8 90 ST Elbow MZK-90SE14-HNBR ZLM

Parker Hannifin

ZoomLock® 7/8 90 ST Elbow MZK-90SE14-HNBR ZLM

  • Fast #
  • Part #P871306
  • Item #9198571
  • Manufacturer Part #871306
4.7 out of 5 Customer Rating
Brand image
Parker Hannifin

ZoomLock® 7/8 90 ST Elbow MZK-90SE14-HNBR ZLM

  • Fast #
  • Part #P871306
  • Item #9198571
  • Manufacturer Part #871306
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 120 Pallet: 2400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
7/8 in
Fitting Size 2
7/8 in
Fitting Sizes
7/8 in
Characteristics & Features
Clean Bagged
No
Collection
ZoomLock®
Fitting Type
Long Turn Elbow
Material
Copper
Material Type
HNBR
Warranty & Product Information
ANSI
ANSI 15, ANSI 31.5
ASME
ASME B31.5
ASTM
ASTM B-280, ASTM B-743, ASTM B-75
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Type
P871306
UL Listed
UL 207
UPC
687472765554