This product requires certification to purchase.

7/8 in. OD ACR Copper Press Cap

Parker Hannifin

ZoomLock® 7/8 in. OD ACR Copper Press Cap

  • Fast #
  • Part #P870906
  • Item #9198471
  • Manufacturer Part #870906
3.6 out of 5 Customer Rating
Brand image
Parker Hannifin

ZoomLock® 7/8 in. OD ACR Copper Press Cap

  • Fast #
  • Part #P870906
  • Item #9198471
  • Manufacturer Part #870906
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 150 Pallet: 3000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Less equipment and no gas needed
  • Safer conditions, no fire hazards
  • No hot work permits required
  • More environmentally friendly
  • No solder related quality issues
  • More flexible access to job sites
  • No need to nitrogen purge
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
7/8 in
End Connection 1
Press
End Connections
Press
Fitting Size 1
7/8 in
Fitting Sizes
7/8 in
Pressure - Maximum
2100 psi
Characteristics & Features
Clean Bagged
Yes
Collection
ZoomLock®
Fitting Type
Cap
Material
Wrot Copper
Material Type
HNBR
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
UL 109
UPC
687472823926